Abbotsford
TAB71015

ABB ELECTRIFICATION CANADA INC 71015 Blackburn®, Locktite® Mechanical Lug 1 AWG - 250 kcmil Copper

Price $57.4388 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:71015

Description

LOCKTITE® Cone screw lug. Conically shaped screw compresses copper conductor so each strand is forced to carry its share of the load. Exerts equal pressure on each conductor strand. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Cone Screw
Conductor Type Copper Conductor Size 1 AWG - 250 kcmil
Number of Bolt Holes 1 Material Copper
Bolt Size 3/8 in Tongue Size 29/32 in L x 1 in W x 7/32 in T
Voltage Rating 600 V Mounting Hole Size 3/8 in
Dimensions 2-1/32 in L x 1-15/32 in H Standards UL 9809 Listed, CSA Certified
Application For Copper Conductors UPC 786210710150

Packages

1 - UNIT - 1