ABB ELECTRIFICATION CANADA INC 71020TB Blackburn®, Locktite® Mechanical Lug 2/0 AWG - 500 kcmil Copper
Description
LOCKTITE® Cone screw lug are conically shaped screw compresses copper conductor so each strand is forced to carry its share of the load. Exerts equal pressure on each conductor strand.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn®, Locktite® |
| Item Name | Mechanical Lug | Type | Cone Screw |
| Conductor Type | Copper | Conductor Size | 2/0 AWG - 500 kcmil |
| Number of Bolt Holes | 1 | Material | Copper |
| Bolt Size | 1/2 in | Tongue Size | 1-1/4 in L x 1-11/32 in W x 9/32 in T |
| Voltage Rating | 600 V | Mounting Hole Size | 1/2 in |
| Finish | Tin Plated | Dimensions | 2-3/4 in L x 1-15/32 in H |
| Standards | UL 9809 Listed, CSA Certified | Application | For Copper Conductors |
| UPC | 786210710204 |
Packages
| 1 - UNIT - 1 |