Abbotsford
BURYA27L2TC38

HUBBELL CANADA ULC YA27L2TC38 LUG COMPRESS 3/0 CU- 3/8IN 2H SHORT BARREL

Price $17.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:YA27L2TC38
Documents Documents

Description

Copper Compression Lug, 2 Hole w/ Inspection Window, 3/0 AWG, 3/8" Stud, 1" Stud Hole Spacing, Short Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Mechanical Lug Type Standard Barrel, Tin-Plated
Conductor Size 3/0 AWG Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Color Orange Dimensions 3.3 in OAL
Standards UL 486A/486B Application Code Conductor Applications
UPC 781810521038

Packages

1 - UNIT - 1 10 - UNIT - 10