Abbotsford
TAB32005BD

ABB ELECTRIFICATION CANADA INC 32005BD Connector mech 2 barrel 8-4AWG 1/4in LOCKTITE

Price $65.4406 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:32005BD

Description

LOCKTITE® Double barrel NEMA drilled copper lug. Screw tightening. Serrated saddle. Built-in lockwasher. For use with code copper conductor (600V).

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®, Locktite®
Item Name Mechanical Locktite Connector Type Double Barrel
Conductor Type Copper Conductor Size 8-4 AWG Main/Primary
Number of Bolt Holes 2 Material Copper
Voltage Rating 600 V Mounting Hole Size 1/4 in
Standards UL E9809 Application For Copper Conductors
UPC 786210839400

Packages

1 - UNIT - 1