Abbotsford
TAB32009BD

ABB 32009BD Blackburn®, Locktite® Mechanical Lug 1-2/0 AWG  Copper

Price $168.5776 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:32009BD

Description

LOCKTITE® Double barrel NEMA drilled copper lug. Screw tightening. Serrated saddle. Built-in lockwasher. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Double Barrel
Conductor Type Copper Conductor Size 1-2/0 AWG 
Number of Bolt Holes 2 Material Copper
Bolt Size 1/2 in Tongue Size 3-1/2 in L x 1/4 in T
Voltage Rating 600 VAC Dimensions 4-7/16 in L x 1-1/2 in W x 13/32 in H
Standards UL E9809 UPC 786210802770

Packages

1 - UNIT - 1