Abbotsford
TAB32013

ABB ELECTRIFICATION CANADA INC 32013 Connector mechanical 4/0AWG-300kcmil 3/8in 2-hol

Price $101.9856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:32013

Description

LOCKTITE® Two-hole copper lug. Easy installation. High conductivity. Wide cable range. Long tongue adapted for two bolts. For use with code copper conductor (600V).

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®, Locktite®
Item Name Mechanical Locktite Connector Type Locktite Connectors
Conductor Type Copper Conductor Size 4/0 AWG - 300 kcmil Main/Primary
Number of Bolt Holes 2 Material Copper
Mounting Hole Size 3/8 in Standards UL E9809
Application For Copper Conductors UPC 786210320137

Packages

1 - UNIT - 1