Abbotsford
TAB32013BD

ABB ELECTRIFICATION CANADA INC 32013BD Blackburn®, Locktite® Mechanical Lug 4/0 AWG - 300 kcmil Copper

Price $238.1420 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:32013BD

Description

LOCKTITE® Double barrel NEMA drilled copper lug. Screw tightening. Serrated saddle. Built-in lockwasher. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Double Barrel
Conductor Type Copper Conductor Size 4/0 AWG - 300 kcmil
Number of Bolt Holes 2 Material Copper
Bolt Size 1/2 in Tongue Size 3-1/2 in L x 5/16 in T
Voltage Rating 600 VAC Dimensions 4-3/4 in L x 2 in W x 1-9/16 in H
Standards UL E9809 UPC 786210802831

Packages

1 - UNIT - 1