Abbotsford
TAB32017

ABB 32017 Connector mechanical 500-750kcmil 1/2in 2-hole

Price $236.8053 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:32017

Description

LOCKTITE® Two-hole copper lug. Easy installation. High conductivity. Wide cable range. Long tongue adapted for two bolts. For use with code copper conductor (600V).

Specifications

Brand Name ABB Type Locktite Connectors
Material Copper Standards UL E9809
UPC 786210320175

Packages

1 - UNIT - 1