Abbotsford
TABADR3512S

ABB ELECTRIFICATION CANADA INC ADR35-12S Connector mechanical 3conductor 2hole 4AWG-350kcmil

Price $98.8471 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ADR35-12S
Documents Documents

Description

ADR–ALCÜL™ Dual-rated mechanical connector for copper and aluminum conductors. Easy installation -no special tools required. Tin-plated for low contact resistance. CSA Certified and UL Listed, AL9CU, 600 V Rated.

Specifications

Brand Name BLACKBURN Type Dual-Rated Mechanical Connector
Material Aluminum Number of Conductors 1
Finish Tin Plated Standards UL E9809
UPC 783786610211

Packages

1 - UNIT - 1