×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford

ABB 10N Blackburn® Service Entrance Connector 14 AWG Solid Copper, 10 AWG Stranded Copper Copper Alloy

Price $27.8686 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:10N

Description

Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Connector Type Mechanical
Conductor Type Copper Conductor Size 14 AWG Solid Copper, 10 AWG Stranded Copper
Material Copper Alloy Number of Conductors 2
Bolt Size 9/32 in Voltage Rating 35000 V
Finish Bare Standards UL E9809 Listed
Application Service Entrance Connector UPC 783786200757

Packages

100 - UNIT - (100)