Abbotsford

ABB ELECTRIFICATION CANADA INC 2NPW Connector service entrance copper 4-8AWG

Price $86.7583 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2NPW

Description

Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.

Specifications

Brand Name BLACKBURN Type Mechanical Service Entrance Connector
Material Copper Alloy Number of Conductors 2
Bolt Size 3/8 in Voltage Rating 35 kV
Finish Tinned Application Service Entrance Connector
UPC 783786855070

Packages

100 - UNIT - (100)