Abbotsford

ABB ELECTRIFICATION CANADA INC 4N Connector service entrance copper 6-8AWG

Price $49.4661 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4N

Description

Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name Mechanical Service Entrance Connector Type Mechanical Service Entrance Connector
Conductor Type Copper Conductor Size 8-6 AWG ACSR, 6 AWG Solid Copper , 4 AWG Stranded Copper
Material Copper Alloy Number of Conductors 2
Bolt Size 5/16 in Voltage Rating 35000 V
Finish Bare Application Service Entrance Connector
UPC 783786855209

Packages

1 - UNIT - 1