ABB ELECTRIFICATION CANADA INC 4NPW Blackburn® Service Entrance Connector 8-6 AWG ACSR, 6 AWG Solid Copper, 4 AWG Stranded Copper Copper Alloy
Description
Service entrance connector with bodies and screws made of high-strength copper alloy. Makes for strong, tight connections. Built to resist corrosion. Protects the conductor and evenly distributes pressure. Use on ACSR and copper conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Service Entrance Connector | Type | Mechanical |
| Conductor Size | 8-6 AWG ACSR, 6 AWG Solid Copper, 4 AWG Stranded Copper | Material | Copper Alloy |
| Number of Conductors | 1 | Bolt Size | 5/16 in |
| Voltage Rating | 35000 V | Finish | Tin Plated |
| Application | Service Entrance Connector | UPC | 783786855216 |
Packages
| 100 - UNIT - (100) |