Abbotsford
BURBIBS3506DB

HUBBELL BIBS3506DB BIBS3506DB

Price $280.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BIBS3506DB

Description

Submersible, Direct Burial, Dual Rated Al/Cu, 6 Conductor, Single Sided, 12 AWG-350 kcmil, EPDM Rubber Covering. Supplied with oxide inhibitor pre-installed.

Specifications

Brand Name Burndy Sub Brand Unitap™
Item Name Multi-Tap Connector Type 1-Sided Entry, Multi-Port
Number of Ports 6 Conductor Size 50 kcmil, 4/0 AWG, 2/0 AWG, 3/0 AWG, 2 AWG, 1 AWG, 4 AWG, 1/0 AWG, 350 kcmil, 8 AWG, 12 AWG, 10 AWG, 6 AWG Run
Material Aluminum Color/Finish Unplated
Connection Type Multi Tap Dimensions 7.45 in L
Temperature Rating 194 °C Standards CSA Certified, RoHS Compliant, UL Listed
Application For Outside Direct Burial UPC 781810523629

Packages

1 - UNIT - 1 12 - UNIT - 12