Abbotsford
ILSPED6500SSZ

ILSCO CANADA NEWCO ULC PED-6-500-SS-Z MULTI TAP 6 PORT 500-10

Price $381.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:PED-6-500-SS-Z

Description

ILSCO SafetySub® Multi-Tap Connector for Direct Burial, Mechanical connection, Dual Rated, Aluminum material, Clear plated connector, UL 486D Listed, Copper/Aluminum Primary Conductor 500 kcmil - 10 Str and 10 Sol, 6 conductors, 6 ports/wireways, TPE (thermoplastic elastomer) insulation, Drive Type Main 5/16 Internal Hex, rated for 600 V, primary color Black, 1 poles,

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Multi-Tap Connector Type PDSS:MULTI TAP UNDERGRD
Voltage Rating 600 V Number of Ports 6
Number of Conductors 6 Conductor Size 500 kcmil - 10 AWG Stranded
Material Aluminum/TPE Color/Finish Black
Connection Type Mechanical Lug Temperature Rating 90 °C
Standards cULus Listed, UL Control Number 88X4, UL Listed in File Number E125087, UL 486D Application For Direct Burial
UPC 783669712087

Packages

2 - UNIT - (2)