Abbotsford
TAB32511

ABB ELECTRIFICATION CANADA INC 32511 Blackburn® Mechanical Connector Two Way 2/0-4/0 AWG Copper

Price $118.3040 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:32511

Description

BLACKBURN® LOCKTITE® copper two-way for conductor. Cables held by saddle and tightened by screws. Built-in lock washers. For use with code copper conductor (600 V).

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Mechanical Connector Type Two Way
Conductor Size 2/0-4/0 AWG Material Copper
Dimensions 2-5/16 in W x 1-1/4 in H Standards UL E9809, CSA Certified
Application For Copper Conductors UPC 786210325118

Packages

1 - UNIT - 1