ABB ELECTRIFICATION CANADA INC AMTSR500 Blackburn® Multi-Tap Connector Ultraviolet Resistant 500 kcmil - 4 AWG Stranded Aluminum, PVC Insulation
Description
Aluminium splice with PVC insulation, eliminates failures and reduces outage costs. UV resistant material. Compact design provides space efficiencies. Dual-Rated for copper and aluminium conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Multi-Tap Connector | Type | Ultraviolet Resistant |
| Voltage Rating | 600 V | Conductor Size | 500 kcmil - 4 AWG Stranded |
| Material | Aluminum, PVC Insulation | Color/Finish | Black |
| Conductor Type | Copper or Aluminum | Dimensions | 6.18 in L x 1.61 in W x 2.56 in H |
| Temperature Rating | 90 °C | Standards | UL File Number E9809, CSA 6591 |
| UPC | 783786259311 |
Packages
| 1 - UNIT - 1 |