ABB AMTS25062 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 2 Ports 6 AWG - 250 kcmil Aluminum, PVC Insulation
Description
AMT 2 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 250 kcmil-6 Str, Length 2.12 Inches, Width 2.13 Inches, Height 2.13 Inches, Hex Size 5/16 Inch
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Multi-Tap Connector | Type | Same Side, Ultraviolet Resistant, Insulated |
| Series/Model | AMT | Voltage Rating | 600 V |
| Number of Ports | 2 | Conductor Type | Stranded |
| Conductor Size | 6 AWG - 250 kcmil | Material | Aluminum, PVC Insulation |
| Dimensions | 2.12 in L x 2.13 in W x 2.13 in H | Color/Finish | Black |
| Mounting | Screw Mount | Temperature Rating | 90 °C |
| Standards | UL File Number E9809 | Application | For Commercial and Industrial use |
| UPC | 783786524273 |
Packages
| 1 - UNIT - 1 |