ABB ELECTRIFICATION CANADA INC AMTS25063 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 3 Ports 6 AWG - 250 kcmil Aluminum, PVC Insulation
Description
AMT 3 Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 250 kcmil-6 Str, Length 3.09 Inches, Width 2.13 Inches, Height 2.13 Inches, Hex Size 5/16 Inch
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Multi-Tap Connector | Type | Same Side, Ultraviolet Resistant, Insulated |
| Voltage Rating | 600 V | Number of Ports | 3 |
| Conductor Size | 6 AWG - 250 kcmil | Material | Aluminum, PVC Insulation |
| Color/Finish | Black | Series/Model | AMT |
| Conductor Type | Stranded | Dimensions | 3.09 in L x 2.13 in W x 2.13 in H |
| Mounting | Screw Mount | Temperature Rating | 90 °C |
| Standards | UL File Number E9809 | Application | For Commercial and Industrial use |
| UPC | 783786669677 |
Packages
| 10 - UNIT - (10) |