ABB ELECTRIFICATION CANADA INC AMTS20146 Blackburn® Multi-Tap Connector Single Side, Ultraviolet-Resistant, Insulated 6 Ports 14-2/0 AWG Stranded Aluminum, PVC Insulation
Description
AMT 6 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 2/0-14 Str, Length 4.53 Inches, Width 1.50 Inches, Height 1.63 Inches, Hex Size 3/16 Inch, Black Insulation
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Multi-Tap Connector | Type | Single Side, Ultraviolet-Resistant, Insulated |
| Voltage Rating | 600 V | Number of Ports | 6 |
| Conductor Size | 14-2/0 AWG Stranded | Material | Aluminum, PVC Insulation |
| Color/Finish | Black | Series/Model | AMT |
| Conductor Type | Stranded | Dimensions | 4.53 in L x 1-1/2 in W x 1.63 in H |
| Mounting | Screw Mount | Standards | UL File Number E9809 |
| Application | For Commercial and Industrial Applications | UPC | 075114311762 |
Packages
| 1 - UNIT - 1 |