ABB ELECTRIFICATION CANADA INC AMTS20142 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 2 Ports 14-2/0 AWG Aluminum, PVC Insulation
Description
AMT 2 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 2/0-14 Str, Length 1.63 Inches, Width 1.50 Inches, Height 1.63 Inches, Hex Size 3/16 Inch, Black Insulation
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Multi-Tap Connector | Type | Same Side, Ultraviolet Resistant, Insulated |
| Voltage Rating | 600 V | Number of Ports | 2 |
| Conductor Size | 14-2/0 AWG | Material | Aluminum, PVC Insulation |
| Color/Finish | Black | Series/Model | AMT |
| Conductor Type | Stranded | Dimensions | 1.63 in L x 1-1/2 in W x 1.63 in H |
| Mounting | Screw Mount | Temperature Rating | 90 °C |
| Standards | UL File Number E9809 | Application | For Commercial and Industrial use |
| UPC | 075114311724 |
Packages
| 1 - UNIT - 1 |