Abbotsford
TABAMTS4142

ABB AMTS4142 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant 2 Ports 4-14 AWG Stranded Aluminum, PVC Insulation

Price $49.6792 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AMTS4142

Description

AMT Multi-port connector reduce the cost of field installations on splices, taps, and terminations. They are easy and quick to install, and provide superior insulation that lasts the life of the connection. PVC insulation eliminates failures and reduces outage costs. UV resistant material. Compact design provides space efficiencies. Dual-Rated for copper and aluminum conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Multi-Tap Connector Type Same Side, Ultraviolet Resistant
Voltage Rating 600 V Number of Ports 2
Conductor Size 4-14 AWG Stranded Material Aluminum, PVC Insulation
Color/Finish Black Conductor Type Copper or Aluminum
Dimensions 1.15 in L x 1-1/4 in W x 1-1/4 in H Mounting Slotted Screw
Temperature Rating 90 °C Standards UL File Number E9809, CSA Certified, RoHS Compliant
UPC 783786524310

Packages

1 - UNIT - 1