ABB ELECTRIFICATION CANADA INC AMTS4144 Blackburn® Multi-Tap Connector Same Side, Ultraviolet Resistant, Insulated 4 Ports 14-4 AWG Aluminum, PVC Insulation
Description
AMT 4 Multi-Port Same Side PVC Connector, Ultraviolet Resistant, Wire Range 4-14 Str, Length 2.12, Width 1.25 Inches, Height 1.25 Inches, Slotted Screw
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Multi-Tap Connector | Type | Same Side, Ultraviolet Resistant, Insulated |
| Voltage Rating | 600 V | Number of Ports | 4 |
| Conductor Size | 14-4 AWG | Material | Aluminum, PVC Insulation |
| Color/Finish | Black | Series/Model | AMT |
| Conductor Type | Stranded | Dimensions | 2.12 in L x 1-1/4 in W x 1-1/4 in H |
| Mounting | Slotted Screw | Temperature Rating | 90 °C |
| Standards | UL File Number E9809 | Application | For Commercial and Industrial use |
| UPC | 783786502981 |
Packages
| 1 - UNIT - 1 |