Description
AMT 2 Port Splice Offset PVC Connector, Wire Range 1/0-14 Str, Ultraviolet Resistant
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Multi-Tap Connector | Type | Ultraviolet Resistant, Splice Offset |
| Voltage Rating | 600 V | Number of Ports | 2 |
| Conductor Size | 14-1/0 AWG | Material | Aluminum, PVC Insulation |
| Color/Finish | Black | Series/Model | AMT |
| Conductor Type | Stranded | Dimensions | 1.63 in L x 1.63 in W x 1.63 in H |
| Mounting | Screw Mount | Temperature Rating | 90 °C |
| Standards | UL File Number E9809 | UPC | 783786503162 |
Packages
| 1 - UNIT - 1 |