Abbotsford
TABBC402

ABB BC402 Blackburn®, E-Z-Ground® C-Crimp Connector Compression Grounding #6 Solid - #2 Stranded

Price $62.9573 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC402

Description

Copper C-crimp made of high conductivity copper. Acceptable for direct burial.

Specifications

Brand Name ABB Sub Brand Blackburn®, E-Z-Ground®
Item Name C-Crimp Connector Type Compression Grounding
Run Conductor Size 3/0-4/0 AWG Stranded Tap Conductor Size #6 Solid - #2 Stranded
Material Copper Length 1-1/16 in
Height 1-5/8 in Standards UL E9809 Listed
Application For Direct Burial UPC 783786124589

Packages

1 - UNIT - 1