ABB ELECTRIFICATION CANADA INC BC4020 Blackburn®, E-Z-Ground® C-Crimp Connector Compression Grounding 1/0 AWG Solid - 2/0 AWG Stranded
Description
Copper C-crimp made of high conductivity copper. Acceptable for direct burial.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
| Item Name | C-Crimp Connector | Type | Compression Grounding |
| Run Conductor Size | 3/0-4/0 AWG Stranded | Tap Conductor Size | 1/0 AWG Solid - 2/0 AWG Stranded |
| Material | Copper | Length | 1-1/16 in |
| Height | 1-5/8 in | Standards | UL E9809 Listed |
| Application | For Direct Burial | UPC | 783786124596 |
Packages
| 1 - UNIT - 1 |