Abbotsford
TABBC4040

ABB ELECTRIFICATION CANADA INC BC4040 Blackburn® C-Crimp Connector E-Z-Ground Compression Grounding, Round 3/0-4/0 AWG

Price $39.0165 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BC4040

Description

Die C-tap made of high conductivity copper. Acceptable for direct burial. For 14 and 15 ton tool.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name C-Crimp Connector Type E-Z-Ground Compression Grounding, Round
Run Conductor Size 3/0-4/0 AWG Tap Conductor Size 3/0-4/0 AWG
Material Copper Standards UL File Number E9809
Application Cable Compression Lugs and Connectors, Direct Burial UPC 783786124602

Packages

1 - UNIT - 1