ABB BC202 Blackburn®, E-Z-Ground® C-Crimp Connector Compression Grounding #8 Solid - #2 Stranded
Description
Copper C-crimp made of high conductivity copper. Acceptable for direct burial.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
| Item Name | C-Crimp Connector | Type | Compression Grounding |
| Run Conductor Size | 1/0 AWG Solid - 2/0 AWG Stranded | Tap Conductor Size | #8 Solid - #2 Stranded |
| Material | Copper | Length | 15/16 in |
| Height | 1-5/16 in | Standards | UL E9809 Listed |
| Application | For Direct Burial | UPC | 783786124565 |
Packages
| 1 - UNIT - 1 |