Abbotsford
TAB63140

ABB 63140 Connector H-tap alu 4/0-2/0 main 2-6AWG branch

Price $29.5656 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:63140
Documents Documents

Description

COLOR-KEYED® H-tap compression connector for aluminium-to-aluminium, aluminium-to-copper and copper-to-copper stranded-conductor applications. Concentric and compact code stranding's. Exclusive FILLERLOK tab design provides positive interlock and extends wire range.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name H-Tap Compression Connector Type H-Tap
Voltage Rating 600 V Run Conductor Size 4/0-2/0 AWG
Tap Conductor Size 10-2 AWG Material Aluminum
Conductor Type Aluminum, Copper For Use With Combinations of Aluminum to Aluminum and Aluminum to Copper and Copper to Copper Stranded Conductor
Standards UL E9809 UPC 786210631400

Packages

1 - UNIT - 1