Abbotsford
TAB63160

ABB ELECTRIFICATION CANADA INC 63160 Connector H-tap alu 500-4/0 main 4/0-2AWG branch

Price $59.8220 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:63160
Documents Documents

Description

COLOR-KEYED® H-tap compression connector for aluminium-to-aluminium, aluminium-to-copper and copper-to-copper stranded-conductor applications. Concentric and compact code stranding's. Exclusive FILLERLOK tab design provides positive interlock and extends wire range.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name H-Tap Compression Connector Type H-Tap
Voltage Rating 600 V Run Conductor Size 4/0 AWG - 500 kcmil
Tap Conductor Size 2-4/0 AWG Material Aluminum
Number of Taps 1 Standards UL E9809 Listed
Application Aluminum-to-Aluminum, Aluminum-to-Copper and Copper-to-Copper Stranded-Conductor Applications UPC 786210631608

Packages

1 - UNIT - 1