Abbotsford
TAB63169

ABB 63169 Connector H-tap 500-4/0 main 500-4/0AWG branch

Price $85.8914 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:63169
Documents Documents

Description

COLOR-KEYED® H-tap compression connector for aluminium-to-aluminium, aluminium-to-copper and copper-to-copper stranded-conductor applications. Concentric and compact code stranding's. Exclusive FILLERLOK tab design provides positive interlock and extends wire range.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name H-Tap Compression Connector Type H-Tap
Voltage Rating 600 V Run Conductor Size 4/0 AWG - 500 kcmil
Tap Conductor Size 4/0 AWG - 500 kcmil Material Aluminum
Conductor Type Aluminum, Copper Number of Taps 1
For Use With Combinations of Aluminum to Aluminum and Aluminum to Copper and Copper to Copper Stranded Conductor Standards UL E9809
UPC 786210631691

Packages

1 - UNIT - 1