ABB 63180 Connector H-tap 750-350 main 350-1/0AWG branch
Description
COLOR-KEYED® H-tap compression connector for aluminium-to-aluminium, aluminium-to-copper and copper-to-copper stranded-conductor applications. Concentric and compact code stranding's. Exclusive FILLERLOK tab design provides positive interlock and extends wire range.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | H-Tap Compression Connector | Type | H-Tap |
| Voltage Rating | 600 V | Run Conductor Size | 350 - 750 kcmil |
| Tap Conductor Size | 350 kcmil - 1/0 AWG | Material | Aluminum |
| Number of Taps | 1 | Color Code | Black |
| Standards | UL E9809 | UPC | 786210631806 |
Packages
| 1 - UNIT - 1 |