Abbotsford
TAB63180

ABB ELECTRIFICATION CANADA INC 63180 Connector H-tap 750-350 main 350-1/0AWG branch

Price $185.7050 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:63180
Documents Documents

Description

COLOR-KEYED® H-tap compression connector for aluminium-to-aluminium, aluminium-to-copper and copper-to-copper stranded-conductor applications. Concentric and compact code stranding's. Exclusive FILLERLOK tab design provides positive interlock and extends wire range.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name H-Tap Compression Connector Type H-Tap
Voltage Rating 600 V Run Conductor Size 350 - 750 kcmil
Tap Conductor Size 350 kcmil - 1/0 AWG Material Aluminum
Number of Taps 1 Color Code Black
Standards UL E9809 UPC 786210631806

Packages

1 - UNIT - 1