Abbotsford
TABCHT7503501F

ABB CHT750350-1F Connector H tap 750-500 main 750-500 branch wht

Price $129.9274 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CHT750350-1F
Documents Documents

Description

COLOR-KEYED® Copper H-tap connector for copper conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name H-Tap Compression Connector Type H-Tap
Voltage Rating 600 V Run Conductor Size 380 - 380 mm²
Tap Conductor Size 750 - 500 kcmil Material Copper
Number of Taps 1 Color Code White
Finish Tin-Plated Standards UL E9809 Listed
UPC 786210083711

Packages

1 - UNIT - 1