ABB CHT750350-2 Connector H tap 750-500 main 750-500 branch ylw
Description
COLOR-KEYED® Copper H-tap connector for copper conductors. Made of high-conductivity extruded copper and electro tin plated.
Specifications
| Brand Name | COLOR-KEYED | Type | H-Tap |
| Voltage Rating | 600 V | Material | Copper |
| Finish | Tin-Plated | Standards | UL E9809 |
| UPC | 786210896007 |
Packages
| 1 - UNIT - 1 |