Abbotsford
TABCHT7503502

ABB ELECTRIFICATION CANADA INC CHT750350-2 Connector H tap 750-500 main 750-500 branch ylw

Price $342.5304 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CHT750350-2
Documents Documents

Description

COLOR-KEYED® Copper H-tap connector for copper conductors. Made of high-conductivity extruded copper and electro tin plated.

Specifications

Brand Name COLOR-KEYED Type H-Tap
Voltage Rating 600 V Material Copper
Finish Tin-Plated Standards UL E9809
UPC 786210896007

Packages

1 - UNIT - 1