Abbotsford

ABB ELECTRIFICATION CANADA INC 2B40 Blackburn® Two-Bolt Connector without Spacer

Price $72.4405 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B40

Description

BLACKBURN® two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. Removable neoprene washers capture each bolt in bottom casting, aiding installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Two-Bolt Connector without Spacer Type Two-Bolt Connector
Conductor Size 1/0 AWG - 4/0 AWG Stranded (Main/Primary), 6 AWG Solid - 4/0 AWG Stranded (Tap/Secondary) Stud Size 9/16 in
Material Copper Finish Untreated
Standards UL E9809 UPC 783786400034

Packages

1 - UNIT - 1