Abbotsford
TAB2B500X

ABB ELECTRIFICATION CANADA INC 2B500X Connector two bolt without spacer copper 350-500kcmil

Price $133.5189 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B500X

Description

One-piece two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. One-piece construction. Free bolt is held in place with neoprene washer during installation. One extra length bolt allows top casting to swing free over two conductors of maximum range.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name 2-Bolt Connector without Spacer Type 1-Piece
Conductor Size 300 - 500 kcmil Main/Primary, 4 AWG Solid - 500 kcmil Tap/Secondary Stud Size 3/4 in
Material Copper Standards UL E9809 Listed
UPC 783786400126

Packages

1 - UNIT - 1