Abbotsford
TAB2B800X

ABB ELECTRIFICATION CANADA INC 2B800X Connector two bolt without spacer copper 600-800kcmil

Price $256.8353 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B800X

Description

One-piece two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. One-piece construction. Free bolt is held in place with neoprene washer during installation. One extra length bolt allows top casting to swing free over two conductors of maximum range.

Specifications

Brand Name BLACKBURN Type Two-Bolt Connector
Material Copper Standards UL E9809
UPC 783786400133

Packages

1 - UNIT - 1