Abbotsford
TAB2B10PW

ABB ELECTRIFICATION CANADA INC 2B10PW Connector two bolt with spacer 1/0-6 to 1/0-2AWG

Price $51.3567 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B10PW

Description

One-piece two-bolt connectors with spacer for use on copper, aluminum and ACSR conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name 2-Bolt Connector with Spacer Type 1-Piece
Conductor Size 6-1/0 AWG - 2-1/0 AWG Main/Primary, 2-1/0 AWG Solid/Stranded - 2-1/0 AWG Stranded Tap/Secondary Stud Size 1/2 in
Material Aluminum Standards UL E9809 Listed
Application For Use on Copper, Aluminum and ACSR Conductors UPC 783786400225

Packages

1 - UNIT - 1