Abbotsford
TAB2B10X

ABB ELECTRIFICATION CANADA INC 2B10X Blackburn® Two-Bolt Connector

Price $31.9420 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B10X

Description

One-piece two bolt connector without spacer. Castings and bolts are made of high-strength copper alloy. One-piece construction. Free bolt is held in place with neoprene washer during installation. One extra length bolt allows top casting to swing free over two conductors of maximum range.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Two-Bolt Connector Type Type 2BX
Conductor Size 2-1/0 AWG Stranded Main, 10 AWG Solid - 1/0 AWG Stranded Tap Stud Size 1/2 in
Material Copper Standards UL E9809
UPC 783786400089

Packages

25 - UNIT - (25)