Abbotsford
TAB2B350

ABB ELECTRIFICATION CANADA INC 2B350 Connector two bolt without spacer copper 4/0AWG-350kcmil

Price $117.5881 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B350

Description

One-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper conductors.

Specifications

Brand Name Thomas & Betts Sub Brand Blackburn®
Item Name 2-Bolt Connector with Spacer Type 1-Piece
Conductor Size 4/0 AWG Stranded - 350 kcmil Main/Primary, 4 AWG Solid - 350 kcmil Tap/Secondary Stud Size 3/4 in
Material Copper Standards UL E9809 Listed
UPC 783786400041

Packages

1 - UNIT - 1