Abbotsford
TAB2B350W

ABB ELECTRIFICATION CANADA INC 2B350W Blackburn® Two-Bolt Connector

Price $116.0394 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2B350W

Description

One-piece two bolt connector with spacer. Castings and bolts are made of high-strength copper alloy. Spacer of ductile, high-conductivity copper alloy. One-piece construction, contoured spacer is ringed and swings easily over the conductor. For use on copper conductors.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Two-Bolt Connector Type Type 2BW
Conductor Size 4/0 AWG Stranded - 350 kcmil Main, 4 AWG Solid - 350 kcmil Tap Stud Size 3/4 in
Material Copper Includes Spacer
Standards UL E9809 UPC 783786400188

Packages

1 - UNIT - 1