Abbotsford

ABB ELECTRIFICATION CANADA INC 4AAW Connector split bolt with spacer & washer aluminium 4-8AWG

Price $38.5767 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:4AAW

Description

Aluminum split-bolt connectors with spacer and washers for all aluminum applications. Bolt, nut, pressure bar and contoured spacer of aluminum alloy. Large contoured spacer gives wide separation. Nut anodized to prevent thread galling. Blackburn® Contax recommended when used on aluminum conductors.

Specifications

Brand Name BLACKBURN Type Split-Bolt
Material Aluminum Finish Tinned
Standards UL E9809 Application Splicing, tapping or terminating conductors in power and grounding electrical connection
UPC 783786855100

Packages

1 - UNIT - 1