Abbotsford

ABB ELECTRIFICATION CANADA INC 6HPW Connector split bolt with spacer & washer copper 8AWG

Price $23.3734 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6HPW

Description

Plated split-bolt connector with spacer and washer for use on combinations of copper, aluminum and ACSR conductors. Bolt and pressure bar of high strength copper alloy completely tin-plated. Contoured spacer and bell mouth washer distribute pressure over large area of conductor. Large contoured spacer provides wide separation between copper and aluminum conductors. Blackburn® Contax recommended when used with aluminum conductors.

Specifications

Brand Name BLACKBURN Type Split-Bolt
Material Copper Alloy Finish Tinned
Standards UL E9809 Application Splicing, tapping or terminating conductors in power and grounding electrical connection
UPC 783786200337

Packages

100 - UNIT - (100)