Abbotsford
ILSIK500

ILSCO CANADA NEWCO ULC IK-500 ClearChoice Split Bolt Connector IK:CU SPLIT BOLT 500 - 250 kcmil Solid Copper, Compact Copper, Compressed Copper, Concentric Copper

Price $147.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA NEWCO ULC
Manufacturer #:IK-500

Description

Copper split bolt manufactured from high strength copper alloy. For copper conductor only. Allows maximum torque to be applied, maximum conductivity and high breakage resistance. Ensures reliability.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Split Bolt Connector Type IK:CU SPLIT BOLT
Main Conductor Size 500 - 250 kcmil Bolt Size 0.834 in
Nut Size 1.812 in Voltage Rating 2000 V
Material High Strength Copper Alloy Tap Conductor Size 500 kcmil - 8 AWG
Conductor Type Solid Copper, Compact Copper, Compressed Copper, Concentric Copper Inner Diameter 1-5/8 in
Overall Length 3 in Finish NA
Tightening Torque 825 in-lb Color Copper
Temperature Rating 90 °C Standards UL 467, UL 460C, UL File Number E6207, CSA Certified, ROHS Compliant
Application For Direct Burial in Earth and Concrete UPC 783669470222

Packages

1 - UNIT - 1