Abbotsford

ABB ELECTRIFICATION CANADA INC 2H3 Blackburn® High Strength Split Bolt Connector Split-Bolt

Price $15.1069 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:2H3

Description

BLACKBURN® split bolt connector. Bolt and nut are made of high strength corrosion-resistant bronze alloy. CSA Certified and UL Listed.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name High Strength Split Bolt Connector Type Split-Bolt
Material Bronze Alloy Color Metallic
Standards UL E9809 Application Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection
UPC 783786200115

Packages

1 - UNIT - 1