ABB ELECTRIFICATION CANADA INC 750HPS Blackburn® Split Bolt Connector High Strength 750 kcmil - 4/0 AWG Stranded
Description
BLACKBURN® split bolt connector with spacer. Bolt and pressure bar of copper alloy completely tin-plated. For use on copper, aluminium and ACSR conductors. Connectors are UL Listed for copper conductors.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Split Bolt Connector | Type | High Strength |
| Main Conductor Size | 750 kcmil - 4/0 AWG Stranded | Material | Copper Alloy |
| Tap Conductor Size | 750 kcmil - 4/0 AWG Stranded | Mounting Type | Hexagon Screw |
| Finish | Electro-Tin Plated, Galvanic Tinned | Color | Metallic |
| Standards | UL File Number E9809 | Application | Splicing, Tapping or Terminating Conductors in Power and Grounding Electrical Connection |
| UPC | 783786200511 |
Packages
| 1 - UNIT - 1 |