Abbotsford
TABSMD11898

ABB ELECTRIFICATION CANADA INC SMD118-9-8 Marker sleeve "8" vinyl 22-16AWG white 500/disc

Price $34.4172 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMD118-9-8

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 8 Legend Color Black
Background Color White Material PVC
UPC 786209901842

Packages

1 - UNIT - 1