Abbotsford
TABSMD394N4

ABB ELECTRIFICATION CANADA INC SMD394-N-4 Marker sleeve "4" vinyl 12-4AWG yellow 250/disc

Price $22.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SMD394-N-4

Description

E-Z-CODEĀ® SMD series sleeve markers on a compact disc. Closed combination marker, permanent grip and adjustable marking sleeve for as yet unconnected wires. Unique profile with spring-action bellows covers a wide diameter range. Twist-protection for secure combination marking.

Specifications

Brand Name ABB Type Number, Plug-in, Roller Shape
Legend 4 Legend Color Black
Background Color Metallic Material PVC
UPC 786209995308

Packages

1 - UNIT - 1